KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" ID x 20 ft Rubber Discharge & Suction Hose BK

VALUE BRAND| Zoro #: G0715014| Mfr #: 1ZNA6

$235.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 200 Degrees F
Fitting Size: 2"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715014 Mfr #: 1ZNA6
Max. Temp.: 200 Degrees FFitting Size: 2"
Includes: GasketColor: Black
Max. Pressure: 150 psiBend Radius: 7"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 2.45"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Female Camlock x Steel MNPTInside Dia.: 2"
Tube Material: Black Synthetic RubberReinforcement: Synthetic Fiber with Dual Wire Helix
Country of Origin (subject to change): Canada

Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 2.45 In., Bend Radius 7 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Synthetic Fiber with Dual Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket

Reviews