2" ID x 20 ft PE Discharge & Suction Hose BK/YL

VALUE BRAND| Zoro #: G0852765| Mfr #: 1ZNB8

$256.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 29" Hg
Reinforcement: Polyethylene
Tube Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852765 Mfr #: 1ZNB8
Vacuum Rating: 29" HgReinforcement: Polyethylene
Tube Material: PolyethyleneInside Dia.: 2"
Color: Black and YellowLength: 20 ft.
Bend Radius: 5"Max. Pressure: 17 psi
Outside Dia.: 2.76"Item: Water Suction and Discharge Hose
Max. Temp.: 140 Degrees FCountry of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 20 ft., Color Black and Yellow, Max. Temp. 140 Degrees F, Outside Dia. 2.76 In., Bend Radius 5 In., Vacuum Rating 29 In. Hg, Tube Material Polyethylene, Polyethylene Reinforcement, Max. Pressure 17 psi, Includes -

Reviews