KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" ID x 50 ft Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G0968737| Mfr #: 1ZNA3

$375.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Fitting Size: 2"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968737 Mfr #: 1ZNA3
Max. Temp.: 180 Degrees FFitting Size: 2"
Includes: GasketColor: Black and Green
Max. Pressure: 50 PSIBend Radius: 4"
Length: 50 ft.Vacuum Rating: 29" Hg
Outside Dia.: 2.40"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Cam and GrooveInside Dia.: 2"
Tube Material: EPDM/PolyethyleneReinforcement: Polyethylene Helix
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 2 In., Length 50 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 2.40 In., Bend Radius 4 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Reviews