LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3" ID x 100 ft PVC Discharge & Suction Hose GN

VALUE BRAND| Zoro #: G1025376| Mfr #: 1ZLW3

$412.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: PVC
Bend Radius: 12"
Max. Temp.: 158 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025376 Mfr #: 1ZLW3
Tube Material: PVCBend Radius: 12"
Max. Temp.: 158 Degrees FVacuum Rating: 29" Hg
Max. Pressure: 65 psiInside Dia.: 3"
Reinforcement: Rigid HelixColor: Green
Length: 100 ft.Outside Dia.: 3.41"
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 100 ft., Color Green, Max. Temp. 158 Degrees F, Outside Dia. 3.41 In., Bend Radius 12 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid Helix Reinforcement, Max. Pressure 65 psi, Includes -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews