3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G1904393| Mfr #: 1ZLR3

$806.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904393 Mfr #: 1ZLR3
Vacuum Rating: 29" HgItem: Water Suction and Discharge Hose
Color: Black and GreenMax. Temp.: 180 Degrees F
Tube Material: Thermoplastic RubberReinforcement: Polyethylene Helix
Length: 100 ft.Bend Radius: 5"
Max. Pressure: 45 psiOutside Dia.: 3.47"
Inside Dia.: 3"Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 100 ft., Color Black and Green, Max. Temp. 180 Degrees F, Outside Dia. 3.47 In., Bend Radius 5 In., Vacuum Rating 29 In. Hg, Tube Material Thermoplastic Rubber, Polyethylene Helix Reinforcement, Max. Pressure 45 psi, Includes -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.