Suction and Discharge Hose, 3 In x 20 ft

VALUE BRAND| Zoro #: G2065095| Mfr #: 1ZMW7

$246.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065095 Mfr #: 1ZMW7
Tube Material: PVCColor: Green
Includes: GasketItem: Water Suction and Discharge Hose
Tube Material: PVCReinforcement: Rigid PVC Helix
Max. Pressure: 65 psiFitting Size: 3"
Outside Dia.: 3.41"Max. Temp.: 150 Degrees F
Length: 20 ft.Inside Dia.: 3"
Vacuum Rating: 29" HgFitting Type: Aluminum Female Camlock x Steel MNPT
Bend Radius: 12"Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 3.41 In., Bend Radius 12 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 65 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.