Suction and Discharge Hose, 3 In x 20 ft

VALUE BRAND| Zoro #: G0984103| Mfr #: 1ZMY5

$259.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984103 Mfr #: 1ZMY5
Reinforcement: Polyethylene HelixIncludes: Gasket
Tube Material: EPDM/PolyethyleneMax. Temp.: 180 Degrees F
Item: Water Suction and Discharge HoseColor: Black and Green
Vacuum Rating: 29" HgItem: Water Suction and Discharge Hose
Tube Material: EPDM/PolyethyleneReinforcement: Polyethylene Helix
Max. Pressure: 45 psiFitting Size: 3"
Outside Dia.: 3.47"Length: 20 ft.
Inside Dia.: 3"Fitting Type: Aluminum Male x Female w/Brass Swivel
Bend Radius: 5"Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 20 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 3.47 In., Bend Radius 5 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 45 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.