20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Suction and Discharge Hose, 3 In x 20 ft

VALUE BRAND| Zoro #: G1662683| Mfr #: 1ZNA8

$299.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662683 Mfr #: 1ZNA8
Max. Temp.: 200 Degrees FIncludes: Gasket
Color: BLACKTube Material: Black Synthetic Rubber
Max. Pressure: 150 psiReinforcement: Synthetic Fiber with Dual Wire Helix
Item: Water Suction and Discharge HoseFitting Size: 3"
Outside Dia.: 3.51"Length: 20 ft.
Inside Dia.: 3"Fitting Type: Aluminum Female Camlock x Steel MNPT
Vacuum Rating: 29" HgBend Radius: 14"
Country of Origin (subject to change): Canada

Product Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 3.51 In., Bend Radius 14 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Synthetic Fiber with Dual Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket
Save 15%. Sign up for Z-mail.