Suction and Discharge Hose, 3 In x 20 ft

VALUE BRAND| Zoro #: G2019394| Mfr #: 4YLN4

$230.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2019394 Mfr #: 4YLN4
Tube Material: PVCColor: green
Includes: GasketItem: Water Suction and Discharge Hose
Tube Material: PVCReinforcement: Rigid PVC Helix
Outside Dia.: 3.40"Max. Temp.: 150 Degrees F
Length: 20 ft.Inside Dia.: 3"
Vacuum Rating: 29" HgFitting Type: Aluminum Cam and Groove
Bend Radius: 12"Max. Pressure: 65 psi
Fitting Size: 3"Country of Origin (subject to change): United States

Product Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 3.40 In., Bend Radius 12 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 65 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.