KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" ID x 25 ft Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G0410094| Mfr #: 1ZNA1

$421.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Fitting Size: 3"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410094 Mfr #: 1ZNA1
Max. Temp.: 180 Degrees FFitting Size: 3"
Includes: GasketColor: Black and Green
Max. Pressure: 45 psiBend Radius: 5"
Length: 25 ft.Vacuum Rating: 29" Hg
Outside Dia.: 3.47"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Cam and GrooveInside Dia.: 3"
Tube Material: EPDM/PolyethyleneReinforcement: Polyethylene Helix
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 3 In., Length 25 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 3.47 In., Bend Radius 5 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 45 psi, Includes Gasket

Reviews