4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G1904384| Mfr #: 1ZLR4

$1276.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Thermoplastic Rubber
Bend Radius: 9"
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904384 Mfr #: 1ZLR4
Tube Material: Thermoplastic RubberBend Radius: 9"
Max. Temp.: 180 Degrees FVacuum Rating: 29" Hg
Max. Pressure: 40 psiInside Dia.: 4"
Reinforcement: Polyethylene HelixColor: Black and Green
Length: 100 ft.Outside Dia.: 4.67"
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 4 In., Length 100 ft., Color Black and Green, Max. Temp. 180 Degrees F, Outside Dia. 4.67 In., Bend Radius 9 In., Vacuum Rating 29 In. Hg, Tube Material Thermoplastic Rubber, Polyethylene Helix Reinforcement, Max. Pressure 40 psi, Includes -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews