Continental
4" ID x 20 ft PVC Discharge & Suction Hose GN
Mfr # 1ZMW8
Zoro # G1044391
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 4"
- Outside Dia. 4.46"
- Max. Pressure 55 psi
- Length 20 ft.
Explore More Products
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN 1ZNA1
- CONTINENTAL 4" ID x 25 ft Rubber Water Discharge Hose BK 2P086
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. RD300-25-G
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK 4YLN8
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN 1ZNA2
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. GH150-50-G
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green GH400-10CE-G
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black RSG400-50CN-G
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN 1ZMY7
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI BL PLB05030-25
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL 45DU69
- Continental Air Hoses