KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" ID x 20 ft Discharge & Suction Hose BK/GN

VALUE BRAND| Zoro #: G1616833| Mfr #: 1ZMZ4

$559.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Vacuum Rating: 29" Hg
Reinforcement: Polyethylene Helix
Fitting Type: Aluminum Female Camlock x Steel MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616833 Mfr #: 1ZMZ4
Vacuum Rating: 29" HgReinforcement: Polyethylene Helix
Fitting Type: Aluminum Female Camlock x Steel MNPTIncludes: Gasket
Fitting Size: 4"Inside Dia.: 4"
Color: Black and GreenLength: 20 ft.
Bend Radius: 9"Max. Pressure: 50 PSI
Outside Dia.: 4.67"Item: Water Suction and Discharge Hose
Max. Temp.: 180 Degrees FTube Material: EPDM/Polyethylene
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 4 In., Length 20 ft., Color Black and Green, Max. Temp. 180 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 4.67 In., Bend Radius 9 In., Vacuum Rating 29 In. Hg, Tube Material EPDM/Polyethylene, Polyethylene Helix Reinforcement, Max. Pressure 50 psi, Includes Gasket

Reviews