Suction and Discharge Hose, 4 In x 20 ft

VALUE BRAND| Zoro #: G1993022| Mfr #: 1ZNA9

$497.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993022 Mfr #: 1ZNA9
Includes: GasketTube Material: Black Synthetic Rubber
Max. Temp.: 200 Degrees FMax. Pressure: 150 psi
Color: BlackReinforcement: Synthetic Fiber with Dual Wire Helix
Item: Water Suction and Discharge HoseBend Radius: 18"
Fitting Size: 4"Outside Dia.: 4.55"
Length: 20 ft.Inside Dia.: 4"
Fitting Type: Aluminum Female Camlock x Steel MNPTVacuum Rating: 29" Hg
Country of Origin (subject to change): Canada

Product Description

Water Suction and Discharge Hose, Inside Dia. 4 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Female Camlock x Steel MNPT, Outside Dia. 4.55 In., Bend Radius 18 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Synthetic Fiber with Dual Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.