KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" ID x 20 ft PVC Discharge & Suction Hose GN

VALUE BRAND| Zoro #: G2353215| Mfr #: 4YLN5

$335.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees F
Fitting Size: 4"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353215 Mfr #: 4YLN5
Max. Temp.: 150 Degrees FFitting Size: 4"
Includes: GasketColor: Green
Max. Pressure: 55 psiBend Radius: 16"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 4.44"Item: Water Suction and Discharge Hose
Fitting Type: Aluminum Cam and GrooveInside Dia.: 4"
Tube Material: PVCReinforcement: Rigid PVC Helix
Country of Origin (subject to change): United States

Description

Water Suction and Discharge Hose, Inside Dia. 4 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 4.44 In., Bend Radius 16 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 55 psi, Includes Gasket

Reviews