4" ID x 20 ft Rubber Discharge & Suction Hose BK

VALUE BRAND| Zoro #: G0991523| Mfr #: 4YLP1

$616.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991523 Mfr #: 4YLP1
Tube Material: Black Synthetic RubberIncludes: Gasket
Color: BlackMax. Temp.: 200 Degrees F
Max. Pressure: 150 psiReinforcement: Spiral Plied Synthetic Fabric with Wire Helix
Item: Water Suction and Discharge HoseInside Dia.: 4"
Fitting Type: Aluminum Cam and GrooveVacuum Rating: 29" Hg
Bend Radius: 18"Fitting Size: 4"
Outside Dia.: 4.55"Length: 20 ft.
Country of Origin (subject to change): Canada

Product Description

Water Suction and Discharge Hose, Inside Dia. 4 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 4.55 In., Bend Radius 18 In., Vacuum Rating 29 In. Hg, Tube Material Black Synthetic Rubber, Spiral Plied Synthetic Fabric with Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket
Save 15%. Sign up for Z-mail.