20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Suction and Transfer Hose, 25 ft., Clear

E. JAMES| Zoro #: G0795575| Mfr #: 420579

$54.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795575 Mfr #: 420579
Tube Material: PVC with Wire HelixStandards: FDA
Item: Suction and Transfer HoseTube Hardness: Shore A: 73
Application: For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash EquipmentSAE or Metric: SAE
Tube Length: 25 ft.Tube Color: Clear
Vacuum Rating: 29.9 in. Hg.Temp. Range: 20 Degrees to 150 Degrees F
Inside Dia.: 1/4"Outside Dia.: 1/2"
Wall Thickness: 1/8"Tube Bend Radius: 1"
Max. Pressure: 210 psi @ 70 Degrees FCountry of Origin (subject to change): Japan

Product Description

Suction and Transfer Hose, Tube Material PVC with Wire Helix, Tube Hardness Shore A: 73, Inside Dia. 1/4 In., Outside Dia. 1/2 In., Wall Thickness 1/8 In., Max. Pressure 210 psi @ 70 Degrees F, Tube Length 25 ft., Clear, Tube Bend Radius 1 In., SAE, Temp. Range 20 Degrees to 150 Degrees F, Vacuum Rating 29.9 in. Hg., Application For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment, Standards FDA

Product Reviews

Save 15%. Sign up for Z-mail.