Suction Cup with Hook, Plastic, PK2

VALUE BRAND| Zoro #: G0897644| Mfr #: 3ZVJ5

$2.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Clear Plastic
Mounting: Suction Cup
Material: PLASTIC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0897644 Mfr #: 3ZVJ5
Finish: Clear PlasticMounting: Suction Cup
Material: PLASTICItem: Suction Cup with Hook
Base Dia.: 2.04"Points Per Hook: 1
Number of Hooks: 1Hook Height: 13/16"
Hook Type: UtilityColor: Clear
Country of Origin (subject to change): Unknown

Product Description

Suction Cup with Hook,Material Plastic,Hook Type Utility,Finish Clear Plastic,Clear,Base Dia. 2.04 In.,Mounting Suction Cup,Package Quantity 2

Product Reviews