Suction Cup with Hook, Plastic, PK3

VALUE BRAND| Zoro #: G2294083| Mfr #: 3ZVJ4

$2.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2294083 Mfr #: 3ZVJ4
Points Per Hook: 1Finish: Clear Plastic
Material: PLASTICColor: clear
Mounting: Suction CupHook Type: Utility
Number of Hooks: 1Item: Suction Cup with Hook
Projection: 21/32"Hook Base Width: 1-5/8"
Hook Height: 3/4"Base Dia.: 1.63"
Country of Origin (subject to change): Unknown

Product Description

Suction Cup with Hook, Material Plastic, Hook Type Utility, Finish Clear Plastic, Points Per Hook 1, Clear, Base Dia. 1.63 In., Mounting Suction Cup, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.