Suction Cup with Hook, Plastic, PK4

VALUE BRAND| Zoro #: G1744303| Mfr #: 3ZVJ3

$2.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744303 Mfr #: 3ZVJ3
Finish: Clear PlasticMaterial: Plastic
Points Per Hook: 1Color: Clear
Mounting: Suction CupHook Type: Utility
Item: Suction Cup with HookBase Dia.: 1.19"
Country of Origin (subject to change): Unknown

Product Description

Suction Cup with Hook, Material Plastic, Hook Type Utility, Finish Clear Plastic, Points Per Hook 1, Clear, Base Dia. 1.19 In., Mounting Suction Cup, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.