Suction Fitting Cover

VALUE BRAND| Zoro #: G0405596| Mfr #: 2ZTT4

$3.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Suction Fitting Cover
Schedule: 40

Technical Specifications

Zoro #: G0405596 Mfr #: 2ZTT4
Schedule: 40Item: Suction Fitting Cover
Country of Origin (subject to change): China

Product Description

Suction Fitting Cover, Threaded Connection, Material of Construction ABS, Schedule 40, Color White, Standards Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews