LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/2" ID x 100 ft Rubber Water Suction Hose BK

VALUE BRAND| Zoro #: G2189406| Mfr #: 3JT44

$503.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189406 Mfr #: 3JT44
Color: BlackReinforcement: Synthetic Fiber with Wire Helix
Max. Temp.: 180 Degrees FIncludes: Gasket
Tube Material: Black Synthetic RubberLength: 100 ft.
Item: Water Suction HoseBend Radius: 4"
Max. Pressure: 100 psiOutside Dia.: 1.94"
Inside Dia.: 1-1/2"Country of Origin (subject to change): Canada

Product Description

Water Suction Hose, Inside Dia. 1-1/2 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 1.94 In., Bend Radius 4 In., Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix Reinforcement, Max. Pressure 100 psi, Includes Gasket

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.