1-1/2" ID x 20 ft Rubber Water Suction Hose BK

VALUE BRAND| Zoro #: G2206985| Mfr #: 3P572

$133.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206985 Mfr #: 3P572
Color: BlackIncludes: Gasket
Max. Temp.: 200 Degrees FMax. Pressure: 150 psi
Tube Material: Black Synthetic RubberReinforcement: Synthetic Fiber with Wire Helix
Item: Water Suction HoseInside Dia.: 1-1/2"
Fitting Type: Aluminum Male x Female w/Brass SwivelBend Radius: 4"
Fitting Size: 1-1/2"Outside Dia.: 1.88"
Length: 20 ft.Country of Origin (subject to change): Canada

Product Description

Water Suction Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 1.88 In., Bend Radius 4 In., Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.