KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" ID x 20 ft PVC Water Suction Hose GN

VALUE BRAND| Zoro #: G2104697| Mfr #: 2P566

$70.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees F
Fitting Size: 1-1/2"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104697 Mfr #: 2P566
Max. Temp.: 150 Degrees FFitting Size: 1-1/2"
Includes: GasketColor: Green
Max. Pressure: 89 psiBend Radius: 6"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 1.78"Item: Water Suction Hose
Fitting Type: Aluminum Male x Female w/Brass SwivelInside Dia.: 1-1/2"
Tube Material: PVCReinforcement: Rigid PVC Helix
Country of Origin (subject to change): United States

Description

Water Suction Hose, Inside Dia. 1-1/2 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 1-1/2 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 1.78 In., Bend Radius 6 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 89 psi, Includes Gasket

Reviews