LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3" ID x 10 ft Rubber Water Suction Hose BK

VALUE BRAND| Zoro #: G0264433| Mfr #: 3P583

$145.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264433 Mfr #: 3P583
Tube Material: Black Synthetic RubberIncludes: Gasket
Max. Temp.: 200 Degrees FMax. Pressure: 150 psi
Color: BlackReinforcement: Synthetic Fiber with Wire Helix
Item: Water Suction HoseBend Radius: 14"
Fitting Size: 3"Outside Dia.: 3.47"
Length: 10 ft.Inside Dia.: 3"
Fitting Type: Aluminum Male x Female w/Brass SwivelCountry of Origin (subject to change): Canada

Product Description

Water Suction Hose, Inside Dia. 3 In., Length 10 ft., Color Black, Max. Temp. 200 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 3.47 In., Bend Radius 14 In., Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.