Suction Hose, 3 In x 100 ft, Black

VALUE BRAND| Zoro #: G0771461| Mfr #: 3JT46

$859.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771461 Mfr #: 3JT46
Reinforcement: Synthetic Fiber with Wire HelixIncludes: Gasket
Tube Material: Black Synthetic RubberMax. Temp.: 180 Degrees F
Item: Water Suction HoseLength: 100 ft.
Color: BlackBend Radius: 14"
Max. Pressure: 100 psiOutside Dia.: 3.47"
Inside Dia.: 3"Country of Origin (subject to change): Canada

Product Description

Water Suction Hose, Inside Dia. 3 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 3.47 In., Bend Radius 14 In., Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix Reinforcement, Max. Pressure 100 psi, Includes Gasket

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.