Shop Alternate Products
This Product is Discontinued
Zoro Select
Suction Hose, 3 In x 100 ft, Clear (Discontinued)
Mfr # 4XR72
Zoro # G0755072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material PVC
- Inside Dia. 3"
- Outside Dia. 3.48"
- Max. Pressure 35 psi
- Length 100 ft.