4" ID x 100 ft Rubber Water Suction Hose BK

VALUE BRAND| Zoro #: G1845261| Mfr #: 3JT47

$1310.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1845261 Mfr #: 3JT47
Includes: GasketMax. Temp.: 180 Degrees F
Tube Material: Black Synthetic RubberLength: 100 ft.
Reinforcement: Synthetic Fiber with Wire HelixItem: Water Suction Hose
Color: BlackOutside Dia.: 4.53"
Inside Dia.: 4"Bend Radius: 18"
Max. Pressure: 75 psiCountry of Origin (subject to change): Canada

Product Description

Water Suction Hose, Inside Dia. 4 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 4.53 In., Bend Radius 18 In., Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix Reinforcement, Max. Pressure 75 psi, Includes Gasket

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.