KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" ID x 20 ft PVC Water Suction Hose GN

VALUE BRAND| Zoro #: G2445037| Mfr #: 2P569

$284.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees F
Fitting Size: 4"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445037 Mfr #: 2P569
Max. Temp.: 150 Degrees FFitting Size: 4"
Includes: GasketColor: Green
Max. Pressure: 55 psiBend Radius: 16"
Length: 20 ft.Vacuum Rating: 29" Hg
Outside Dia.: 4.46"Item: Water Suction Hose
Fitting Type: Aluminum Male x Female w/Brass SwivelInside Dia.: 4"
Tube Material: PVCReinforcement: Rigid PVC Helix
Country of Origin (subject to change): United States

Description

Water Suction Hose, Inside Dia. 4 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 4.46 In., Bend Radius 16 In., Vacuum Rating 29 In. Hg, Tube Material PVC, Rigid PVC Helix Reinforcement, Max. Pressure 55 psi, Includes Gasket

Reviews