SuctStrainer, 6 Dia, 2.5 NPSM, Side Sq Perf

VALUE BRAND| Zoro #: G1997371| Mfr #: 5RWL4

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1997371 Mfr #: 5RWL4
Item: Suction StrainerFunction: Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Diameter: 6"Plating: Zinc
Inlet: 2-1/2" NPSMType: Side Square Perforations
Material of Construction: SteelHeight: 4-1/2"
Opening: 1-1/2 x 1-1/2"Country of Origin (subject to change): China

Product Description

Suction Strainer, Side Square Perforations, 6 In Dia., Inlet 2-1/2 In NPSM, Opening 1-1/2 In, Material of Construction Steel, Plating Zinc, Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps

Product Reviews

Save 15%. Sign up for Z-mail.