KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Supply Line, Plastic, Pipe Dia 3/8 In

VALUE BRAND| Zoro #: G0242882| Mfr #: 1PPD6

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Material: -
Water Connector Outlet Size (In): -
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242882 Mfr #: 1PPD6
Nut Material: -Water Connector Outlet Size (In): -
Package Quantity: 1Outside Dia. (In.): 3/8
Material of Construction: PEXSupply Stop Inlet Type: -
Supply Stop Outlet Size (In): -Item: Riser Tube
Application: ToiletInlet Type: -
Water Connector Inlet Size (In): -Length (In.): 12
Inner Core: -Includes: -
Water Connector Inlet Type: -Supply Stop Inlet Size (In): -
Supply Stop Outlet Type: -Finish: Gray
Water Connector Outlet Type: -Operating Temp. (F): 40 To 180
Pipe Dia. (In.): 3/8Outlet (In.): -
Features: -Outlet Type: -
Max. Working Pressure (PSI): -Country of Origin (subject to change): China

Description

Riser Tube, Material of Construction PEX, Toilet, Outside Dia. 3/8 In., Length 12 In., Operating Temp. 40 To 180 F, Gray Finish

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews