LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4" Compression x IPS Brass Supply Stop Extender Tee

VALUE BRAND| Zoro #: G0907417| Mfr #: 1RLX9

$8.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907417 Mfr #: 1RLX9
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Specific Fitting Shape: TeeTube Fitting Material: Brass
Fitting Connection Type: Compression x IPSHex Size: 3/4"
Item: Supply Stop Extender TeePipe Size (Fittings): 1/2"
Tube Size: 1/4"Country of Origin (subject to change): China

Product Description

Supply Stop Extender Tee, Tube Fitting Material Brass, Fitting Connection Type Compression x IPS, Pipe Size (Fittings) 1/2 In., Tube Size 1/4 In., Hex Size 3/4 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.