1/2" x 1/4" Compression Brass Supply Stop Extender Tee

VALUE BRAND| Zoro #: G0706474| Mfr #: 1RLX7

$7.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Compression
Specific Fitting Shape: Tee
Tube Fitting Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706474 Mfr #: 1RLX7
Fitting Connection Type: CompressionSpecific Fitting Shape: Tee
Tube Fitting Material: BrassHex Size: 3/4"
Basic Fitting Shape: TeeTube Size: 1/2" x 1/4"
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Supply Stop Extender Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/2 In. x 1/4 In., Hex Size 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews