3/8" Compression Brass Supply Stop Extender Tee

VALUE BRAND| Zoro #: G2105537| Mfr #: 1RLX6

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105537 Mfr #: 1RLX6
Fitting Connection Type: CompressionTube Fitting Material: Brass
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Supply Stop Extender TeeSpecific Fitting Shape: Tee
Tube Size: 3/8"Hex Size: 3/4"
Country of Origin (subject to change): China

Product Description

Supply Stop Extender Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Hex Size 3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews