3/8" x 1/4" Compression Brass Supply Stop Extender Tee

VALUE BRAND| Zoro #: G1494272| Mfr #: 1RLX5

$7.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494272 Mfr #: 1RLX5
Fitting Connection Type: CompressionTube Fitting Material: Brass
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: Supply Stop Extender TeeSpecific Fitting Shape: Tee
Tube Size: 3/8" x 1/4"Hex Size: 5/8"
Country of Origin (subject to change): China

Product Description

Supply Stop Extender Tee, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In. x 1/4 In., Hex Size 5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews