Support Brace, New Construction, Gray

VALUE BRAND| Zoro #: G0511707| Mfr #: 4NLR5

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511707 Mfr #: 4NLR5
Number of 1/2 In. Side Knockouts: 6Includes: Mouting Hardware and Instructions
Cover Type: -Box Type: 4" Octagon
Item: Support BraceGasket Material: -
Width: 4"Standards: Meets 2012 Lighting Legislation Energy Standards
For Use With: Westinghouse, Hunter Original and Instaloc Ceiling FansLength: 16" to 24"
Material: SteelSub-Category: Mounting Accessories
Color: GrayCover Material: -
Design: -Function: Ceiling Fan Support Brace
Depth: 1-1/2"Capacity: 15.5 cu. in.
Characteristics: -Conduit Size (In.): 1/2
Country of Origin (subject to change): China

Product Description

Support Brace, Mounting Accessories, Material Steel, Gray Color, For Use With Westinghouse, Hunter Original and Instaloc Ceiling Fans, Ceiling Fan Support Brace Function, -, Capacity 15.5 cu. in., Length 16 In. to 24 In., Width 4 In., Depth 1-1/2 In., Box Type 4 In. Octagon, - Cover Material, - Cover Type, Conduit Size (In.) 1/2, Number of 1/2 In. Side Knockouts 6, - Design, Gasket Material -, Standards Meets 2012 Lighting Legislation Energy Standards, Includes Mouting Hardware and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.