Support Bracket, Susp Ceiling, 15.5 cu in.

VALUE BRAND| Zoro #: G1225104| Mfr #: 4NLR7

$33.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225104 Mfr #: 4NLR7
Number of 1/2 In. Side Knockouts: 6Includes: 15' of Support Chain, Mounting Hardware and Instructions
Cover Type: -Box Type: 4" Octagon
Item: Support BracketGasket Material: -
Width: 4"Standards: Meets 2012 Lighting Legislation Energy Standards
For Use With: Ceiling Fans and Light Fixture Up to 50 lb.Length: 24" x 24", 24" x 48"
Material: SteelSub-Category: Mounting Accessories
Color: GrayCover Material: -
Design: -Function: Ceiling Fan Support Brace
Depth: 1-1/2"Capacity: 15.5 cu. in.
Characteristics: -Conduit Size (In.): 1/2
Country of Origin (subject to change): China

Product Description

Support Bracket, Mounting Accessories, Material Steel, Gray Color, For Use With Ceiling Fans and Light Fixture Up to 50 lb., Ceiling Fan Support Brace Function, -, Capacity 15.5 cu. in., Length 24 In. x 24 In., 24 In. x 48 In., Width 4 In., Depth 1-1/2 In., Box Type 4 In. Octagon, - Cover Material, - Cover Type, Conduit Size (In.) 1/2, Number of 1/2 In. Side Knockouts 6, - Design, Gasket Material -, Standards Meets 2012 Lighting Legislation Energy Standards

Product Reviews

Save 15%. Sign up for Z-mail.