Swch, 15A, 1 NO, 1 NC, Hinge Roller Lever

VALUE BRAND| Zoro #: G0449924| Mfr #: 5JEE3

$7.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449924 Mfr #: 5JEE3
Item: Industrial Snap SwitchStandards: UL, CSA, CE
Type of Actuator: Hinge Roller LeverMounting Dimension: 1.00" Centers
Terminal Type: ScrewOperating Force: 3.53 oz.
Release Force: 0.75 oz.Housing Material: Phenolic Case and Cover
Max. Pretravel: 0.280"Contact Form: SPDT
Actuator Length: 1.90"Voltage Rating: 125/250/480VAC
Current Rating: 15ALength: 1.94"
Height: 1.83"Operating Temp. Range: -13 Degrees to 185 Degrees F
Depth: 0.69"Over Travel: 0.157"
Series: ZDifferential Travel: 0.040"
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Roller Lever, 1.90 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.53 oz., Max. Pretravel 0.280 In., Release Force 0.75 oz., Differential Travel 0.040 In., Over Travel 0.157 In., Length 1.94 In., Height 1.83 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Product Reviews

Save 15%. Sign up for Z-mail.