Swch, 15A, 1 NO, 1 NC, Pnl Mt Roller Plngr

VALUE BRAND| Zoro #: G0807186| Mfr #: 5JED9

$10.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Release Force: 4.02 oz.
Voltage Rating: 125/250/480VAC
Actuator Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807186 Mfr #: 5JED9
Release Force: 4.02 oz.Voltage Rating: 125/250/480VAC
Actuator Length: 1.94"Differential Travel: 0.002"
Operating Temp. Range: -13 Degrees to 185 Degrees FLength: 1.94"
Series: ZMax. Pretravel: 0.016"
Housing Material: Phenolic Case and CoverOver Travel: 0.141"
Height: 1.7"Mounting Dimension: 1.00" Centers
Terminal Type: ScrewOperating Force: 12.34 oz.
Item: Contact Form: SPDT
Type of Actuator: Panel Mount Roller PlungerCurrent Rating: 15a
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Panel Mount Roller Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 12.34 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.141 In., Length 1.94 In., Height 1.7 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews