Swch, 15A, 1 NO, 1 NC, Pnl Mt Roller Plunger

VALUE BRAND| Zoro #: G0960321| Mfr #: 5JED8

$9.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0960321 Mfr #: 5JED8
Watertight - Snap Action Switch: NoItem: Industrial Snap Action Switch
Mounting Dimension - Snap Action Switch: 1.00" CentersDifferential Travel: 0.002"
Contact Form- Switches: SPDTRelease Force: 4.02 oz.
Snap Action Switch Type: Industrial Snap Action SwitchMax. Pretravel: 0.016"
Width - Snap Action Switch: 1.94"Operating Temp. Range: -13 Degrees to 185 Degrees F
Height - Snap Action Switch: 1.70"Series: Z
Number of Circuits - Snap Action Switch: 1Operating Force: 12.34 oz.
Lever Actuator Length - Snap Action Switch: Not ApplicableHousing Material: Phenolic Case and Cover
Actuator Type - Snap Action Switch: Plunger, Panel Mount, Cross RollerAC Contact Rating - Snap Action Switch: 15A @ 480V
Basic Actuator Type - Snap Action Switch: PlungerElectrical Connection - Snap Action Switch: Screw
Over Travel: 0.141"Country of Origin (subject to change): China

Product Description

Industrial Snap Action Switch, Plunger, Panel Mount, Cross Roller, AC Contact Rating - Snap Action Switch 15A @ 480V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 1.70 In., Width - Snap Action Switch 1.94 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Product Reviews

Save 15%. Sign up for Z-mail.