KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swch, 15A, 1 NO, 1 NC, Shrt Spring Plngr

VALUE BRAND| Zoro #: G0476752| Mfr #: 5JED5

$6.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476752 Mfr #: 5JED5
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.002"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.016"Operating Force: 12.34 oz.
Over Travel: 0.063"Terminal Type: Screw
Height: 1.23"Actuator Length: 1.94"
Contact Form: SPDTRelease Force: 4.02 oz.
Current Rating: 15aType of Actuator: Short Spring Plunger
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Short Spring Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 12.34 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.063 In., Length 1.94 In., Height 1.23 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews