WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Swch, 15A, 1 NO, 1 NC, Unidrctnl Rollr Lever

VALUE BRAND| Zoro #: G1800206| Mfr #: 5JEE5

$8.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Release Force: 1.47 oz.
Length: 1.94"
Voltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1800206 Mfr #: 5JEE5
Release Force: 1.47 oz.Length: 1.94"
Voltage Rating: 125/250/480VACDepth: 0.69"
Actuator Length: 1.26"Differential Travel: 0.031"
Operating Temp. Range: -13 Degrees to 185 Degrees FTerminal Type: Screw
Series: ZMax. Pretravel: 0.118"
Housing Material: Phenolic Case and CoverOver Travel: 0.094"
Standards: UL, CSA, CEHeight: 2.11"
Mounting Dimension: 1.00" CentersCurrent Rating: 15a
Operating Force: 6.00 oz.Item:
Contact Form: SPDTType of Actuator: Unidirectional Short Roller Lever
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series Z, Type of Actuator Unidirectional Short Roller Lever, 1.26 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 6.00 oz., Max. Pretravel 0.118 In., Release Force 1.47 oz., Differential Travel 0.031 In., Over Travel 0.094 In., Length 1.94 In., Height 2.11 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F

Product Reviews