STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Swch, 15A, 2 NO, 2 NC, Hinge Roller Lever

VALUE BRAND| Zoro #: G1659305| Mfr #: 5JEH3

$9.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 221 Degrees F
Actuator Length: 1.39"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659305 Mfr #: 5JEH3
Operating Temp. Range: -40 Degrees to 221 Degrees FActuator Length: 1.39"
Voltage Rating: 125/250VACItem:
Type of Actuator: Hinge Roller LeverRelease Force: 1.40 oz.
Differential Travel: 0.093"Length: 1.823"
Depth: 0.64"Height: 1.125"
Terminal Type: 1/4" Quick ConnectStandards: UL, CSA, CE
Current Rating: 15aMax. Pretravel: 0.250"
Series: SMounting Dimension: 1.00" Centers
Over Travel: 0.187"Contact Form: DPDT
Housing Material: Phenolic Case and CoverOperating Force: 7.48 oz.
Country of Origin (subject to change): China

Description

Industrial Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 1.39 In., Height - Snap Action Switch 1.12 In., Width - Snap Action Switch 1.82 In., Depth - Snap Action Switch 0.64 In., Electrical Connection - Snap Action Switch 1/4 In. Quick Connect, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series S

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews