20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Swch, 20A, 1 NO, 1 NC, Shrt Spring Plngr

VALUE BRAND| Zoro #: G0775625| Mfr #: 5JEE9

$9.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0775625 Mfr #: 5JEE9
Item: Industrial Snap SwitchType of Actuator: Short Spring Plunger
Mounting Dimension: 1.00" CentersTerminal Type: Screw
Current Rating: 20ALength: 1.94"
Height: 1.45"Operating Temp. Range: -13 Degrees to 185 Degrees F
Over Travel: 0.118"Series: Z
Differential Travel: 0.008"Operating Force: 22.03 oz.
Release Force: 10.00 oz.Housing Material: Phenolic Case and Cover
Max. Pretravel: 0.051"Contact Form: SPDT
Actuator Length: 1.94"Voltage Rating: 125/250/480VAC
Country of Origin (subject to change): China

Product Description

Industrial Snap Switch, Series Z, Type of Actuator Short Spring Plunger, 1.94 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 22.03 oz., Max. Pretravel 0.051 In., Release Force 10.00 oz., Differential Travel 0.008 In., Over Travel 0.118 In., Length 1.94 In., Height 1.45 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Product Reviews

Save 15%. Sign up for Z-mail.