KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swch, 25A, 1 NO, 1 NC, Hinge Roller Lever

VALUE BRAND| Zoro #: G1315702| Mfr #: 5JEF9

$8.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315702 Mfr #: 5JEF9
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.060"Operating Temp. Range: -13 Degrees to 185 Degrees F
Voltage Rating: 125/250/480VACItem: Industrial Snap Action Switch
Max. Pretravel: 0.469"Operating Force: 3.53 oz.
Depth: 0.69"Over Travel: 0.060"
Terminal Type: ScrewHeight: 2.02"
Actuator Length: 1.91"Contact Form: SPDT
Type of Actuator: Hinge Roller LeverRelease Force: 0.50 oz.
Current Rating: 25AStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Roller Lever, 1.91 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.53 oz., Max. Pretravel 0.469 In., Release Force 0.50 oz., Differential Travel 0.060 In., Over Travel 0.060 In., Length 1.94 In., Height 2.02 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover

Reviews