Swch, 25A, 1 NO, 1 NC, Hinge Roller Lever

VALUE BRAND| Zoro #: G1960996| Mfr #: 5JEG3

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic Case and Cover
Length: 1.823"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960996 Mfr #: 5JEG3
Series: ZHousing Material: Phenolic Case and Cover
Length: 1.823"Mounting Dimension: 1.00" Centers
Differential Travel: 0.093"Operating Temp. Range: -40 Degrees to 221 Degrees F
Voltage Rating: 125/250/480VACItem:
Max. Pretravel: 0.250"Operating Force: 3.53 oz.
Depth: 0.64"Over Travel: 0.187"
Terminal Type: ScrewHeight: 0.64"
Actuator Length: 1.39"Contact Form: SPDT
Type of Actuator: Hinge Roller LeverRelease Force: 0.49 oz.
Current Rating: 25AStandards: UL, CSA, CE
Country of Origin (subject to change): China

Description

Industrial Snap Switch, Series Z, Type of Actuator Hinge Roller Lever, 1.39 In. Actuator Length, Contact Form SPDT, Current Rating 25A, Voltage Rating 125/250/480VAC, Terminal Type Screw, Operating Force 3.53 oz., Max. Pretravel 0.250 In., Release Force 0.49 oz., Differential Travel 0.093 In., Over Travel 0.187 In., Length 1.823 In., Height 0.64 In., Depth 0.64 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -40 Degrees to 221 Degrees F, Housing Material Phenolic Case and Cover

Reviews