KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Socket Weld Stainless Steel Swing Check Valve

VALUE BRAND| Zoro #: G0252786| Mfr #: 4VMV8

$446.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-1/2"
Flow: 170 gpm
Mounting Position: Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0252786 Mfr #: 4VMV8
Width: 5-1/2"Flow: 170 gpm
Mounting Position: HorizontalLength: 7-7/8"
Material of Construction: 316 Stainless SteelMax. Temp.: 353 Degrees F
Item: Swing Check ValveCracking Pressure: 5.6 psi
Overall Height: 7-7/8"Size: 3"
Cap to Inlet Center: 4-3/32"Max. Water Pressure: 200 psi
Connection Type: Socket WeldHex Size: 4-3/64"
Sub-Category: Stainless SteelCountry of Origin (subject to change): China

Description

Swing Check Valve, Material of Construction 316 Stainless Steel, Size 3 In., Connection Type Socket Weld, Length 7-7/8 In., Width 5-1/2 In., Overall Height 7-7/8 In., Cap to Inlet Center 4-3/32 In., Max. Water Pressure 200 psi, Cracking Pressure 5.6 psi, Max. Temp. 353 Degrees F, Mounting Position Horizontal, Flow 170 gpm, Hex Size 4-3/64 In.

Reviews