KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Socket Weld Stainless Steel Swing Check Valve

VALUE BRAND| Zoro #: G2273302| Mfr #: 4VMU9

$37.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-53/64"
Flow: 5.1 gpm
Mounting Position: Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273302 Mfr #: 4VMU9
Width: 1-53/64"Flow: 5.1 gpm
Mounting Position: HorizontalLength: 2-9/16"
Material of Construction: 316 Stainless SteelMax. Temp.: 353 Degrees F
Item: Swing Check ValveCracking Pressure: 4.27 psi
Overall Height: 2-9/16"Size: 3/8"
Cap to Inlet Center: 1-11/16"Max. Water Pressure: 200 psi
Connection Type: Socket WeldHex Size: 1-1/16"
Sub-Category: Stainless SteelCountry of Origin (subject to change): China

Description

Swing Check Valve, Material of Construction 316 Stainless Steel, Size 3/8 In., Connection Type Socket Weld, Length 2-9/16 In., Width 1-53/64 In., Overall Height 2-9/16 In., Cap to Inlet Center 1-11/16 In., Max. Water Pressure 200 psi, Cracking Pressure 4.27 psi, Max. Temp. 353 Degrees F, Mounting Position Horizontal, Flow 5.1 gpm, Hex Size 1-1/16 In., Compliance -

Reviews