KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plat Caster, Poly, 5 in., 1050 lb., B

VALUE BRAND| Zoro #: G2368021| Mfr #: 1NVF1

$43.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: Total Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368021 Mfr #: 1NVF1
Caster Swivel Lock Type: Total LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Silver
Caster Load Rating Range: Medium-DutyOverall Height: 6-1/2"
Caster Wheel Bearings: RollerPlate Size: 4" x 4-1/2"
Caster Wheel Shape: StandardMounting Bolt Dia.: 3/8"
Plate Thickness: 15/64"Item: Plate Caster
Wheel Color: BlueCaster Wheel/Tread Material: Polyurethane
Caster Brake Included: YesWheel Width: 2"
Inside Bolt Hole Spacing: 3" x 3"Caster Brake Type: Total Lock
Load Rating: 1050 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Aluminum
Caster Product Group: Swivel Caster with Total LockThread Guards: No
Wheel Dia.: 5"Caster Sub-Type: Swivel
Caster Plate Hole Pattern: BFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Swivel Plate Caster,Load Rating 1050 lb.,Wheel Dia. 5 In.,Wheel Width 2 In.,Overall Height 6-1/2 In.,Plate Caster Brake No,Plate Caster Lock Total Lock,Wheel Material Polyurethane,Inside Bolt Hole Spacing 3 x 3 In.,Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In.,Plate Type B,Wheel Color Blue,Core Material Aluminum,Raceway Double Ball Hardened,Wheel Bearings Roller,Plate Size 4 x 4-1/2 In.,Durometer 95 Shore A,Core Color Silver,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Reviews