KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Plat Caster, Poly, 6 in., 1200 lb., D

VALUE BRAND| Zoro #: G2025676| Mfr #: 1NVK5

$69.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: 4-Position Directional Lock
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025676 Mfr #: 1NVK5
Caster Swivel Lock Type: 4-Position Directional LockNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Load Rating Range: Medium-Duty
Overall Height: 7-1/2"Caster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Blue
Caster Wheel/Tread Material: PolyurethaneCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 1200 lb.Frame Material: Steel
Durometer: 95 Shore ACaster Raceway: Double Ball
Caster Temp. Range Available: NoCaster Core Material: Aluminum
Core Color: SilverCaster Product Group: Swivel Caster with 4-Position Directional Lock
Thread Guards: NoWheel Dia.: 6"
Caster Sub-Type: SwivelCaster Plate Hole Pattern: D
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type 4-Position Directional Lock, Swivel Caster with 4-Position Directional Lock, Swivel, Caster Wheel/Tread Material Polyurethane, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Double Ball

Reviews